




€4.39/ pieceexcl. VAT
€5.31incl. VAT
22 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Manufacturer ID | PCM 252830 M |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 30 mm |
With collar | No |
d | 25 mm |
D | 28 mm |
B | 30 mm |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |
€3.08/ pieceexcl. VAT
€3.73incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 12/11/2026