INA

INA Straight bushing, EGB..E50 Series, Steel Outer sheath, 25 mm Shaft Dia., 28 mm Outside Dia., 30 mm WD

  • ERIKS:23228716
  • Manufacturer:4012802759983
Image 1
Image 2
Image 1
Image 2
Save to list

€3.08/ pieceexcl. VAT

€3.73incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
EGB..E50
Manufacturer ID
EGB2530-E50-Y
Shaft diameter
25 mm
Outer Diameter
28 mm
Width
30 mm
With collar
No
Standard
ISO 3547
Dynamic load rating
52.5 kN
Static load rating
105 kN
d
25 mm
d2
4 mm
D
28 mm
B
30 mm
Material outer sheath
Steel
Tread material
POM
Maintenance
Low-maintenance
Alternatives

€4.39/ pieceexcl. VAT

€5.31incl. VAT

22 In stock - Estimated delivery date 13/11/2026