




€32.35/ pieceexcl. VAT
€39.14incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | PRM |
Type | Straight Bushing |
Manufacturer ID | PRM 606550 |
Shaft diameter | 60 mm |
Outer Diameter | 65 mm |
Width | 50 mm |
With collar | No |
d | 60 mm |
D | 65 mm |
B | 50 mm |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Low-maintenance |
€26.16/ pieceexcl. VAT
€31.65incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 10/11/2026