




€26.16/ pieceexcl. VAT
€31.65incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGB..E40-B |
Type | Composite Plain Bush |
Manufacturer ID | EGB6050-E40-B-Y |
Shaft diameter | 60 mm |
Outer Diameter | 65 mm |
Width | 50 mm |
With collar | No |
Dynamic load rating | 420 kN |
Static load rating | 750 kN |
B | 50 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |
€32.35/ pieceexcl. VAT
€39.14incl. VAT
Estimated delivery date - 10/11/2026