




€17.41/ pieceexcl. VAT
€21.07incl. VAT
1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | PRM |
Type | Straight Bushing |
Manufacturer ID | PRM 404450 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 50 mm |
With collar | No |
d | 40 mm |
D | 44 mm |
B | 50 mm |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Low-maintenance |
€10.00/ pieceexcl. VAT
€12.10incl. VAT
10 In stock - Estimated delivery date 06/11/2026