

€10.00/ pieceexcl. VAT
€12.10incl. VAT
10 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Manufacturer ID | EGB4050-E40-B-Y |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 50 mm |
With collar | No |
Dynamic load rating | 280 kN |
Static load rating | 500 kN |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |
€17.41/ pieceexcl. VAT
€21.07incl. VAT
1 In stock - Estimated delivery date 09/11/2026