




€7.52/ pieceexcl. VAT
€9.10incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | PRM |
Type | Straight Bushing |
Manufacturer ID | PRM 303420 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 20 mm |
With collar | No |
d | 30 mm |
D | 34 mm |
B | 20 mm |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Low-maintenance |
€5.25/ pieceexcl. VAT
€6.35incl. VAT
21 In stock - Estimated delivery date 06/11/2026