INA

INA Straight bushing Maintenance-free Bronze /PTFE EGB3020-E40-B-Y

  • ERIKS:12401503
  • Manufacturer:4012802755572
Image 1
Save to list

€5.25/ pieceexcl. VAT

€6.35incl. VAT

21 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Manufacturer ID
EGB3020-E40-B-Y
Shaft diameter
30 mm
Outer Diameter
34 mm
Width
20 mm
With collar
No
Dynamic load rating
84 kN
Static load rating
150 kN
Material outer sheath
Bronze
Tread material
PTFE
Maintenance
Maintenance-free
Alternatives

€7.52/ pieceexcl. VAT

€9.10incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 10/11/2026