




€2.93/ pieceexcl. VAT
€3.55incl. VAT
Sold per: 25Min. order: 25
25 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | PRM |
Type | Straight Bushing |
Manufacturer ID | PRM 161815 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 15 mm |
With collar | No |
d | 16 mm |
D | 18 mm |
B | 15 mm |
Material outer sheath | Bronze |
Tread material | Bronze |
Maintenance | Low-maintenance |
€2.21/ pieceexcl. VAT
€2.67incl. VAT
164 In stock - Estimated delivery date 06/11/2026