




€2.21/ pieceexcl. VAT
€2.67incl. VAT
164 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | EGB..E40-B |
Type | Composite Plain Bush |
Manufacturer ID | EGB1615-E40-B-Y |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 15 mm |
With collar | No |
Dynamic load rating | 33.6 kN |
Static load rating | 60 kN |
B | 15 mm |
Material outer sheath | Bronze |
Tread material | PTFE |
Maintenance | Maintenance-free |
€2.93/ pieceexcl. VAT
€3.55incl. VAT
Sold per: 25Min. order: 25
25 In stock - Estimated delivery date 09/11/2026