SKF

SKF Single row tapered roller bearing M 12649/610

  • ERIKS:13200184
  • Manufacturer:7316570710519
Image 1
Image 2
Image 1
Image 2
Tapered roller bearings have tapered inner and outer ring raceways and tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide true rolling and low friction. Single row tapered roller bearings are separable, i.e. the inner ring with roller and cage assembly (cone) can be mountedseparately from the outer ring (cup).
Save to list

€31.09/ pieceexcl. VAT

€37.62incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Assembly type
Single row
Inner Diameter
21.43 mm
Cup Outer diameter
50.005 mm
Total width
17.526 mm
Sealing
No
With flange
No
Dynamic load rating
45.4 kN
Static load rating
38 kN
Reference speed
12000 rpm
Limiting speed
15000 rpm
Alternatives
Product Image

TIMKEN Single row tapered roller bearing M12649/M12610

  • Eriks:11503023
  • Manufacturer:100057804

€32.88/ pieceexcl. VAT

€39.78incl. VAT

Estimated delivery date - 12/11/2026