TIMKEN

TIMKEN Single row tapered roller bearing M12649/M12610

  • ERIKS:11503023
  • Manufacturer:053893410593
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€32.88/ pieceexcl. VAT

€39.78incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
21.43 mm
Cup Outer diameter
50.005 mm
Total width
17.526 mm
Sealing
No
With flange
No