SKF

SKF Single row tapered roller bearing LM 806649/610

  • ERIKS:13635869
  • Manufacturer:7316577452177
Image 1
Image 2
Image 1
Image 2
Tapered roller bearings have tapered inner and outer ring raceways and tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide true rolling and low friction. Single row tapered roller bearings are separable, i.e. the inner ring with roller and cage assembly (cone) can be mountedseparately from the outer ring (cup).
Save to list

€90.28/ pieceexcl. VAT

€109.24incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Assembly type
Single row
Inner Diameter
53.975 mm
Cup Outer diameter
88.9 mm
Total width
19.05 mm
Sealing
No
With flange
No
Dynamic load rating
71.5 kN
Static load rating
78 kN
Reference speed
6000 rpm
Limiting speed
7000 rpm
Alternatives

€72.11/ pieceexcl. VAT

€87.25incl. VAT

Estimated delivery date - 16/11/2026