TIMKEN

TIMKEN Single row tapered roller bearing LM806649/LM806610

  • ERIKS:11503022
  • Manufacturer:053893781570
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€72.11/ pieceexcl. VAT

€87.25incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Single row
Inner Diameter
53.975 mm
Cup Outer diameter
88.9 mm
Total width
19.05 mm
Sealing
No
With flange
No