






€68.71/ pieceexcl. VAT
€83.14incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | 6312 |
Execution | Single row |
Inner Diameter | 60 mm |
Outer Diameter | 130 mm |
Width | 31 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C3 |
Cage | Plastic |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 81.9 kN |
Static load rating | 52 kN |
Reference speed | 12000 rpm |
Limiting speed | 6700 rpm |
Weight | 1.73 kg |
Weight | 3.82 lb |
B | 31 mm |
D | 130 mm |
d | 60 mm |
€83.04/ pieceexcl. VAT
€100.48incl. VAT
Estimated delivery date - 13/11/2026