






€83.04/ pieceexcl. VAT
€100.48incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 63..-2Z |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 60 mm |
Outer Diameter | 130 mm |
Width | 31 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | PN |
Lubrication | GA13 |
Dynamic load rating | 89 kN |
Static load rating | 52 kN |
Reference speed | 7400 rpm |
Fatigue load limit | 3.6 kN |
Limiting speed | 6700 rpm |
Performance class | Single row |
Weight | 1.76 kg |
Weight | 3.741 lb |
da_min | 72 mm |
B | 31 mm |
D | 130 mm |
d | 60 mm |
D1 | 108.62 mm |
d1 | 81.25 mm |
D2 | 113.14 mm |
Da_max | 118 mm |
ra | 2.1 mm |