






€43.18/ pieceexcl. VAT
€52.25incl. VAT
31 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | 6310 |
Execution | Single row |
Inner Diameter | 50 mm |
Outer Diameter | 110 mm |
Width | 27 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C3 |
Cage | Plastic |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 62.4 kN |
Static load rating | 38 kN |
Reference speed | 15000 rpm |
Limiting speed | 8000 rpm |
Weight | 1.04 kg |
Weight | 2.29 lb |
B | 27 mm |
D | 110 mm |
d | 50 mm |
€52.31/ pieceexcl. VAT
€63.30incl. VAT
Estimated delivery date - 13/11/2026