






€52.31/ pieceexcl. VAT
€63.30incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 63..-C-2Z |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 50 mm |
Outer Diameter | 110 mm |
Width | 27 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | P6 |
Lubrication | GA13 |
Dynamic load rating | 68 kN |
Static load rating | 38 kN |
Reference speed | 8400 rpm |
Fatigue load limit | 2.65 kN |
Limiting speed | 8000 rpm |
Performance class | Single row |
Weight | 1.077 kg |
Weight | 2.374 lb |
da_min | 61 mm |
B | 27 mm |
D | 110 mm |
d | 50 mm |
D1 | 92.1 mm |
d1 | 68.64 mm |
D2 | 95.22 mm |
d2 | 66.74 mm |
Da_max | 99 mm |
ra | 2 mm |