






€32.51/ pieceexcl. VAT
€39.34incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | 6309 |
Execution | Single row |
Inner Diameter | 45 mm |
Outer Diameter | 100 mm |
Width | 25 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C3 |
Cage | Plastic |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 52.7 kN |
Static load rating | 31.5 kN |
Reference speed | 16000 rpm |
Limiting speed | 9000 rpm |
Weight | 0.809 kg |
Weight | 1.78 lb |
B | 25 mm |
D | 100 mm |
d | 45 mm |
€39.48/ pieceexcl. VAT
€47.77incl. VAT
Estimated delivery date - 12/11/2026