






€39.48/ pieceexcl. VAT
€47.77incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 63..-C-2Z |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 45 mm |
Outer Diameter | 100 mm |
Width | 25 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | P6 |
Lubrication | GA13 |
Dynamic load rating | 62 kN |
Static load rating | 31.5 kN |
Reference speed | 9100 rpm |
Fatigue load limit | 2.19 kN |
Limiting speed | 8900 rpm |
Performance class | Single row |
Weight | 0.836 kg |
Weight | 1.843 lb |
da_min | 54 mm |
B | 25 mm |
D | 100 mm |
d | 45 mm |
D1 | 83.6 mm |
d1 | 62.25 mm |
D2 | 86.37 mm |
d2 | 60.33 mm |
Da_max | 91 mm |
ra | 1.5 mm |