






€13.94/ pieceexcl. VAT
€16.87incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | 6306 |
Execution | Single row |
Inner Diameter | 30 mm |
Outer Diameter | 72 mm |
Width | 19 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C3 |
Cage | Plastic |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 28.1 kN |
Static load rating | 15.6 kN |
Reference speed | 22000 rpm |
Limiting speed | 12000 rpm |
Weight | 0.346 kg |
Weight | 0.76 lb |
B | 19 mm |
D | 72 mm |
d | 30 mm |
€17.32/ pieceexcl. VAT
€20.96incl. VAT
Estimated delivery date - 13/11/2026