






€17.32/ pieceexcl. VAT
€20.96incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 63..-C-2Z |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 30 mm |
Outer Diameter | 72 mm |
Width | 19 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | P6 |
Lubrication | GA13 |
Dynamic load rating | 33.5 kN |
Static load rating | 16.2 kN |
Reference speed | 11500 rpm |
Fatigue load limit | 1.12 kN |
Limiting speed | 12800 rpm |
Performance class | Single row |
Weight | 0.337 kg |
Weight | 0.743 lb |
da_min | 37 mm |
B | 19 mm |
D | 72 mm |
d | 30 mm |
D1 | 60.3 mm |
d1 | 43.8 mm |
D2 | 63.28 mm |
d2 | 41.44 mm |
Da_max | 65 mm |
ra | 1 mm |
€13.94/ pieceexcl. VAT
€16.87incl. VAT
Estimated delivery date - 17/11/2026