






€9.90/ pieceexcl. VAT
€11.98incl. VAT
26 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | 6206 |
Execution | Single row |
Inner Diameter | 30 mm |
Outer Diameter | 62 mm |
Width | 16 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C3 |
Cage | Plastic |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 19.5 kN |
Static load rating | 11.2 kN |
Reference speed | 26000 rpm |
Limiting speed | 14000 rpm |
Weight | 0.18 kg |
Weight | 0.4 lb |
B | 16 mm |
D | 62 mm |
d | 30 mm |
€11.75/ pieceexcl. VAT
€14.22incl. VAT
Estimated delivery date - 13/11/2026