






€11.75/ pieceexcl. VAT
€14.22incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 62..-C-2Z |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 30 mm |
Outer Diameter | 62 mm |
Width | 16 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | P6 |
Lubrication | GA14 |
Dynamic load rating | 22 kN |
Static load rating | 11.3 kN |
Reference speed | 13400 rpm |
Fatigue load limit | 0.77 kN |
Limiting speed | 15100 rpm |
Performance class | Single row |
Weight | 0.192 kg |
Weight | 0.423 lb |
da_min | 35.6 mm |
B | 16 mm |
D | 62 mm |
d | 30 mm |
D1 | 52.67 mm |
d1 | 39.33 mm |
D2 | 54.91 mm |
d2 | 37.72 mm |
Da_max | 56.4 mm |
ra | 1 mm |
€9.90/ pieceexcl. VAT
€11.98incl. VAT
26 In stock - Estimated delivery date 13/11/2026