

€4.96/ pieceexcl. VAT
€6.00incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | 6002 |
Execution | Single row |
Inner Diameter | 15 mm |
Outer Diameter | 32 mm |
Width | 9 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C3 |
Cage | Plastic |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 5.53 kN |
Static load rating | 2.75 kN |
Reference speed | 50000 rpm |
Limiting speed | 28000 rpm |
Weight | 0.0293 kg |
Weight | 0.065 lb |
B | 9 mm |
D | 32 mm |
d | 15 mm |
€5.91/ pieceexcl. VAT
€7.15incl. VAT
Estimated delivery date - 13/11/2026