






€5.91/ pieceexcl. VAT
€7.15incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 60..-C-2Z |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 15 mm |
Outer Diameter | 32 mm |
Width | 9 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | P6 |
Lubrication | GA14 |
Dynamic load rating | 6.3 kN |
Static load rating | 2.85 kN |
Reference speed | 23200 rpm |
Fatigue load limit | 0.191 kN |
Limiting speed | 31500 rpm |
Performance class | Single row |
Weight | 0.029 kg |
da_min | 17 mm |
B | 9 mm |
D | 32 mm |
d | 15 mm |
D1 | 26.84 mm |
d1 | 20.16 mm |
D2 | 28.75 mm |
d2 | 19.18 mm |
Da_max | 30 mm |
ra | 0.3 mm |
€13.62/ pieceexcl. VAT
€16.48incl. VAT
Estimated delivery date - 17/11/2026