






€377.57/ pieceexcl. VAT
€456.86incl. VAT
12 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 632 |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 100 mm |
Outer Diameter | 215 mm |
Width | 47 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C3 |
Cage | Sheet metal |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 174 kN |
Static load rating | 140 kN |
Reference speed | 6700 rpm |
Limiting speed | 3400 rpm |
Weight | 7.17 kg |
Weight | 15.8 lb |
B | 47 mm |
D | 215 mm |
d | 100 mm |
€422.99/ pieceexcl. VAT
€511.82incl. VAT
Estimated delivery date - 13/11/2026