






€422.99/ pieceexcl. VAT
€511.82incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 63..-2Z |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 100 mm |
Outer Diameter | 215 mm |
Width | 47 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | PN |
Lubrication | GA13 |
Dynamic load rating | 177 kN |
Static load rating | 137 kN |
Reference speed | 4600 rpm |
Fatigue load limit | 7.4 kN |
Limiting speed | 3600 rpm |
Performance class | Single row |
Weight | 7.35 kg |
Weight | 16.204 lb |
da_min | 114 mm |
B | 47 mm |
D | 215 mm |
d | 100 mm |
D1 | 179.14 mm |
d1 | 138.1 mm |
D2 | 184.58 mm |
Da_max | 201 mm |
ra | 2.5 mm |
€377.57/ pieceexcl. VAT
€456.86incl. VAT
12 In stock - Estimated delivery date 13/11/2026