SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6314-2RS1

  • ERIKS:23759077
  • Manufacturer:7316570661224
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing is designed for applications requiring high rotational speeds and low maintenance. It features seals on both sides and a robust sheet metal cage providing effective lubricant retention and protection against contaminants. The bearing accommodates both radial and axial loads ensuring reliable operation in versatile industrial environments. Its low friction performance enables efficient operation and extended service life.

Features
  • Contact sealing on both sides extends service life by preventing contamination ingress
  • Sheet metal cage design ensures reliable load distribution and mechanical strength
  • Low friction construction supports high speed operation reducing energy consumption
  • Bearing steel material offers high durability for demanding industrial settings
  • Grease lubrication system ensures consistent performance with minimal maintenance requirements
Application & Usage
  • Used with electric motors for smooth and quiet operation
  • Ideal for conveyor systems requiring high speed and load capacity
  • Compatible with industrial gearboxes in manufacturing environments
Save to list

€133.57/ pieceexcl. VAT

€161.62incl. VAT

17 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
631
Type
Deep Groove Ball Bearing
Alternatives

€152.49/ pieceexcl. VAT

€184.51incl. VAT

Estimated delivery date - 13/11/2026