






€152.49/ pieceexcl. VAT
€184.51incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 70 mm |
Outer Diameter | 150 mm |
Width | 35 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | GA13 |
Dynamic load rating | 115 kN |
Static load rating | 69 kN |
Fatigue load limit | 4.6 kN |
Limiting speed | 2800 rpm |
Performance class | Single row |
Weight | 2.64 kg |
Weight | 5.82 lb |
€133.57/ pieceexcl. VAT
€161.62incl. VAT
14 In stock - Estimated delivery date 12/11/2026