SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6312-2Z/C3

  • ERIKS:23759043
  • Manufacturer:7316576682087
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a shield on both sides for protection and extended service life. Designed for high rotational speeds it accommodates both radial and axial loads. Its robust construction and low friction properties make it suitable for demanding industrial environments. The bearing requires minimal maintenance due to its integrated sealing and grease lubrication.

Features
  • Shield on both sides protects from contaminants and retains lubricant for longer service life
  • Low friction design supports high rotational speeds reducing energy consumption in operation
  • C3 clearance accommodates thermal expansion minimising risk of seizure under varying temperatures
  • Grease lubrication ensures smoother operation and reduces maintenance intervals for users
  • Versatile bearing steel construction provides robustness in a wide range of industrial settings
Application & Usage
  • Used with electric motors requiring reliable high-speed operation
  • Ideal for industrial gearboxes with combined radial and axial loads
  • Compatible with pumps and fans needing extended maintenance intervals
Save to list

€73.56/ pieceexcl. VAT

€89.01incl. VAT

132 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
631
Type
Deep Groove Ball Bearing
Alternatives

€83.04/ pieceexcl. VAT

€100.48incl. VAT

Estimated delivery date - 16/11/2026