SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6310-2Z/C3

  • ERIKS:23759005
  • Manufacturer:7316576681943
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a shield on both sides and is constructed from bearing steel. It supports radial and axial loads in both directions and is optimised for low friction and high rotational speeds. The integral sealing extends service life by keeping lubricant in and contaminants out. Its design allows for straightforward mounting and reduced maintenance requirements.

Features
  • Integral shields retain grease and exclude contaminants ensuring prolonged bearing service life
  • Sheet metal cage enables low friction operation improving energy efficiency in high-speed applications
  • Supports radial and axial loads in both directions enhancing reliability for versatile use
  • C3 clearance accommodates thermal expansion reducing risk of premature failure in demanding environments
  • Robust bearing steel construction delivers high load ratings for industrial machinery
Application & Usage
  • Used with electric motors requiring low noise and reliable operation
  • Ideal for industrial gearboxes with high-speed shaft requirements
  • Compatible with conveyors in material handling systems
Save to list

€46.23/ pieceexcl. VAT

€55.94incl. VAT

172 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
631
Type
Deep Groove Ball Bearing
Alternatives

€52.31/ pieceexcl. VAT

€63.30incl. VAT

Estimated delivery date - 16/11/2026