SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6309-2Z/C3

  • ERIKS:23758981
  • Manufacturer:7316574600465
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a single row design with shields on both sides for protection. The component accommodates both radial and axial loads enabling versatile mounting options. Its construction allows for low friction high-speed operation and reduced maintenance requirements. Bearing steel and integral shielding work together to extend service life in demanding conditions.

Features
  • Integral shields on both sides retain lubricant and prevent contamination ingress
  • Single row deep groove geometry supports high rotational speeds for increased throughput
  • Optimised for low friction to minimise energy losses and temperature rise
  • Accommodates radial and axial loads for flexible mounting in varied orientations
  • Bearing steel construction enhances durability and operational reliability
Application & Usage
  • Ideal for electric motors requiring low noise and high-speed stability
  • Used with conveyors in automated manufacturing environments
  • Compatible with HVAC fan assemblies operating under continuous loads
Save to list

€34.81/ pieceexcl. VAT

€42.12incl. VAT

235 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
630
Type
Deep Groove Ball Bearing
Alternatives

€39.48/ pieceexcl. VAT

€47.77incl. VAT

Estimated delivery date - 13/11/2026