SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6309-2RS1/C3

  • ERIKS:23758976
  • Manufacturer:7316574600427
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features integral sealing and robust sheet metal cage construction. The design accommodates both radial and axial loads in either direction optimised for high-speed operation with low friction and vibration. The use of bearing steel enhances durability while integrated seals help maintain lubricant integrity and exclude contaminants. Suitability for versatile applications is achieved with a single-row maintenance-friendly configuration.

Features
  • Integral seals retain grease and exclude contaminants ensuring extended service life
  • Sheet metal cage offers robust support reducing risk of cage deformation during operation
  • C3 internal clearance minimises risk of bearing seizure under thermal expansion
  • High limiting speed capability enables reliable performance in fast rotating equipment
  • Contact sealing reduces lubricant loss lowering maintenance interventions and downtime
Application & Usage
  • Used with electric motors requiring low friction and minimal maintenance
  • Ideal for conveyor systems operating at high rotational speeds
  • Compatible with industrial pumps needing reliable axial and radial load handling
Save to list

€39.36/ pieceexcl. VAT

€47.63incl. VAT

137 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6309
Alternatives

€44.63/ pieceexcl. VAT

€54.00incl. VAT

1 In stock - Estimated delivery date 10/11/2026