






€44.63/ pieceexcl. VAT
€54.00incl. VAT
1 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 63..-2RSR |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 45 mm |
Outer Diameter | 100 mm |
Width | 25 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | PN |
Lubrication | GA13 |
Dynamic load rating | 56 kN |
Static load rating | 31.5 kN |
Fatigue load limit | 2.24 kN |
Limiting speed | 4300 rpm |
Performance class | Single row |
Weight | 0.835 kg |
Weight | 1.841 lb |
da_min | 54 mm |
B | 25 mm |
D | 100 mm |
d | 45 mm |
D1 | 83.3 mm |
d1 | 62 mm |
D2 | 85.64 mm |
Da_max | 91 mm |
ra | 1.5 mm |
€39.36/ pieceexcl. VAT
€47.63incl. VAT
137 In stock - Estimated delivery date 13/11/2026