SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6308-2Z

  • ERIKS:23758954
  • Manufacturer:7316570379419
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing features a robust versatile design optimised for high-speed operation. The integral shield on both sides supports low friction and minimises noise and vibration under load. Its configuration accommodates both radial and axial loads ensuring dependable performance with reduced maintenance requirements. Bearing steel construction and non-contact sealing help extend service life by retaining lubricant and excluding contaminants.

Features
  • Integral shield on both sides helps retain grease and prevent contaminant ingress
  • Optimised low friction reduces operational heat and enhances high-speed performance
  • Accommodates both radial and axial loads for reliable
  • versatile application
  • Bearing steel construction delivers high strength and durability in demanding environments
  • Simple mounting reduces installation time and minimises maintenance interruptions
Application & Usage
  • Used with electric motors for smooth and efficient rotation
  • Ideal for conveyors requiring continuous high-speed operation
  • Compatible with pumps handling combined radial and axial loads
Save to list

€27.58/ pieceexcl. VAT

€33.37incl. VAT

100 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6308
Alternatives

€31.31/ pieceexcl. VAT

€37.89incl. VAT

Estimated delivery date - 16/11/2026