






€31.31/ pieceexcl. VAT
€37.89incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 63..-C-2Z |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 40 mm |
Outer Diameter | 90 mm |
Width | 23 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | P6 |
Lubrication | GA13 |
Dynamic load rating | 50 kN |
Static load rating | 25 kN |
Reference speed | 9900 rpm |
Fatigue load limit | 1.73 kN |
Limiting speed | 10100 rpm |
Performance class | Single row |
Weight | 0.621 kg |
Weight | 1.369 lb |
da_min | 49 mm |
B | 23 mm |
D | 90 mm |
d | 40 mm |
D1 | 75.54 mm |
d1 | 55.08 mm |
D2 | 78.61 mm |
d2 | 52.28 mm |
Da_max | 81 mm |
ra | 1.5 mm |
€27.58/ pieceexcl. VAT
€33.37incl. VAT
100 In stock - Estimated delivery date 13/11/2026