SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6308-2RS1/C3

  • ERIKS:23758946
  • Manufacturer:7316576681806
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing features contact seals on both sides for improved contamination protection. Its robust sheet metal cage and bearing steel construction enable high rotational speeds and low friction performance. The bearing accommodates both radial and axial loads in either direction with minimal maintenance. The C3 clearance ensures reliable operation under demanding conditions.

Features
  • Contact seals on both sides retain lubricant and block contaminants for longer bearing life
  • C3 internal clearance minimises friction and heat for consistent operation at high speeds
  • Bearing steel construction withstands heavy loads and resists wear in demanding environments
  • Sheet metal cage ensures precise ball guidance and reduces vibration for quiet running
  • Grease lubrication reduces maintenance requirements and supports reliable long-term performance
Application & Usage
  • Used with electric motors requiring low noise and high-speed operation
  • Ideal for industrial fans and blowers exposed to dust or moisture
  • Compatible with conveyor systems demanding minimal downtime and easy mounting
Save to list

€31.22/ pieceexcl. VAT

€37.78incl. VAT

226 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6308
Alternatives

€35.37/ pieceexcl. VAT

€42.80incl. VAT

Estimated delivery date - 13/11/2026