






€35.37/ pieceexcl. VAT
€42.80incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 63..-2RSR |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 40 mm |
Outer Diameter | 90 mm |
Width | 23 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | PN |
Lubrication | GA13 |
Dynamic load rating | 45.5 kN |
Static load rating | 25 kN |
Fatigue load limit | 1.69 kN |
Limiting speed | 4800 rpm |
Performance class | Single row |
Weight | 0.632 kg |
Weight | 1.393 lb |
da_min | 49 mm |
B | 23 mm |
D | 90 mm |
d | 40 mm |
D1 | 74.64 mm |
d1 | 55.55 mm |
D2 | 76.5 mm |
Da_max | 81 mm |
ra | 1.5 mm |
€31.22/ pieceexcl. VAT
€37.78incl. VAT
226 In stock - Estimated delivery date 13/11/2026