SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6306-2Z/C3

  • ERIKS:23758902
  • Manufacturer:7316570905151
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing model 6306-2Z/C3 features a shield on both sides providing effective contaminant protection. It is constructed from bearing steel offering durability and strength for extended service life. The design accommodates radial and axial loads in both directions and is optimised for low friction and high-speed operation. Factory-filled with grease it requires minimal maintenance and supports high reference and limiting speeds.

Features
  • Shield on both sides retains lubricant and blocks contaminants for longer bearing lifespan
  • C3 internal clearance enables efficient operation at higher speeds under thermal expansion
  • Robust bearing steel construction ensures strength and reliability in demanding environments
  • Optimised for low friction to support high-speed and energy-efficient performance
  • Pre-filled grease lubrication reduces downtime and simplifies maintenance tasks
Application & Usage
  • Used with electric motors in industrial automation systems
  • Ideal for conveyor rollers handling continuous operation cycles
  • Compatible with agricultural machinery requiring low maintenance components
Save to list

€13.52/ pieceexcl. VAT

€16.36incl. VAT

118 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6306
Alternatives

€17.32/ pieceexcl. VAT

€20.96incl. VAT

Estimated delivery date - 13/11/2026