SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6306-2RS1

  • ERIKS:23758896
  • Manufacturer:7316570950885
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a robust single row design with integral contact seals. The bearing supports both radial and axial loads while maintaining low friction and optimised vibration characteristics. Its versatile construction enables high rotational speeds and minimises maintenance requirements. Integral sealing enhances service life by retaining lubricant and excluding contaminants.

Features
  • Contact seals on both sides retain lubricant and prevent contamination ingress
  • Low friction design enables high rotational speeds for demanding applications
  • Supports radial and axial loads in both directions for versatile use
  • Sheet metal cage construction ensures durability and consistent performance
  • Grease lubrication minimises maintenance needs and extends operational life
Application & Usage
  • Used with electric motors requiring low noise and high speed operation
  • Ideal for industrial pumps exposed to moderate contamination
  • Compatible with conveyor systems needing reliable load support
Save to list

€15.24/ pieceexcl. VAT

€18.44incl. VAT

276 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6306
Alternatives

€19.60/ pieceexcl. VAT

€23.72incl. VAT

25 In stock - Estimated delivery date 10/11/2026