






€19.60/ pieceexcl. VAT
€23.72incl. VAT
25 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 30 mm |
Outer Diameter | 72 mm |
Width | 19 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 30.5 kN |
Static load rating | 16.2 kN |
Fatigue load limit | 1.05 kN |
Limiting speed | 6000 rpm |
Performance class | Single row |
Weight | 0.35 kg |
Weight | 0.772 lb |
€15.24/ pieceexcl. VAT
€18.44incl. VAT
276 In stock - Estimated delivery date 10/11/2026