






€11.37/ pieceexcl. VAT
€13.76incl. VAT
212 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | 6305 |
Execution | Single row |
Inner Diameter | 25 mm |
Outer Diameter | 62 mm |
Width | 17 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Running accuracy | P6 |
Lubrication | Grease |
Dynamic load rating | 23.4 kN |
Static load rating | 11.6 kN |
Fatigue load limit | 0.49 kN |
Limiting speed | 7500 rpm |
Weight | 0.227 kg |
Weight | 0.5 lb |
da_min | 32 mm |
da_max | 36.5 mm |
B | 17 mm |
D | 62 mm |
d | 25 mm |
d1 | 36.6 mm |
D2 | 52.7 mm |
Da_max | 55 mm |
r1,2 | 1.1 mm |
ra | 1 mm |
€14.52/ pieceexcl. VAT
€17.57incl. VAT
38 In stock - Estimated delivery date 26/10/2026