






€14.52/ pieceexcl. VAT
€17.57incl. VAT
38 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 63 |
Type | 6305 |
Execution | Single row |
Inner Diameter | 25 mm |
Outer Diameter | 62 mm |
Width | 17 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 23.8 kN |
Static load rating | 11.5 kN |
Limiting speed | 7300 rpm |
€11.37/ pieceexcl. VAT
€13.76incl. VAT
212 In stock - Estimated delivery date 26/10/2026