SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6304-2RSH

  • ERIKS:23758843
  • Manufacturer:7316572049150
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing is designed for high-speed operation with low friction. It features seals on both sides to retain lubricant and prevent contamination. The bearing is constructed from bearing steel and supports both radial and axial loads. Its robust design and minimal maintenance requirements support demanding industrial applications.

Features
  • Sheet metal cage ensures stable rolling element guidance for reliable operation
  • Contact sealing on both sides protects internal components from contaminants
  • Optimised for low noise and vibration supports high rotational speeds in precision systems
  • Accommodates radial and axial loads in both directions providing versatile usage
  • Pre-filled grease lubrication minimises maintenance intervals for reduced downtime
Application & Usage
  • Used with electric motors requiring low noise and extended bearing life
  • Ideal for conveyors operating at high rotational speeds in manufacturing lines
  • Compatible with pumps in environments where contamination control is critical
Save to list

€9.03/ pieceexcl. VAT

€10.93incl. VAT

304 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6304
Alternatives

€12.09/ pieceexcl. VAT

€14.63incl. VAT

149 In stock - Estimated delivery date 10/11/2026