






€12.09/ pieceexcl. VAT
€14.63incl. VAT
149 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 63 |
Type | 6304 |
Execution | Single row |
Inner Diameter | 20 mm |
Outer Diameter | 52 mm |
Width | 15 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 16.9 kN |
Static load rating | 7.9 kN |
Limiting speed | 8800 rpm |
€9.03/ pieceexcl. VAT
€10.93incl. VAT
304 In stock - Estimated delivery date 10/11/2026