SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6303-2RSH/C3

  • ERIKS:23758824
  • Manufacturer:7316572075647
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features integral contact seals on both sides for effective contamination protection. The bearing is constructed from bearing steel and includes a sheet metal cage for durability. Designed for high rotational speeds it supports both radial and axial loads in both directions. The C3 clearance and grease lubrication enable reduced friction and extended operational life.

Features
  • Integral contact seals retain lubricant and block contaminants for longer bearing life
  • Bearing steel construction provides high fatigue strength for demanding industrial environments
  • C3 clearance reduces operational friction and supports higher rotational speeds
  • Sheet metal cage ensures stable ball guidance and reliable performance under load
  • Grease lubrication minimises maintenance requirements and simplifies installation for users
Application & Usage
  • Used with industrial electric motors requiring long service intervals
  • Ideal for conveyor systems exposed to dust and moderate contamination
  • Compatible with agricultural machinery operating at sustained high speeds
Save to list

€7.66/ pieceexcl. VAT

€9.27incl. VAT

100 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6303
Alternatives

€9.51/ pieceexcl. VAT

€11.51incl. VAT

Estimated delivery date - 16/11/2026