






€9.51/ pieceexcl. VAT
€11.51incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 63 |
Type | 6303 |
Execution | Single row |
Inner Diameter | 17 mm |
Outer Diameter | 47 mm |
Width | 14 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 14.4 kN |
Static load rating | 6.5 kN |
Limiting speed | 10200 rpm |
€7.66/ pieceexcl. VAT
€9.27incl. VAT
100 In stock - Estimated delivery date 10/11/2026