SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6303-2RSH

  • ERIKS:23758823
  • Manufacturer:7316572075586
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a robust single row design with seals on both sides. The bearing supports both radial and axial loads while optimised for low friction and high-speed operation. Its integral sealing helps retain lubricant and prevent contamination thus extending service life. The product is easy to mount and is engineered for minimal maintenance requirements.

Features
  • Seals on both sides retain lubricant and block contaminants for longer bearing life
  • Low friction design enables higher operational speeds and reduced energy consumption
  • Sheet metal cage ensures stable ball guidance and improved load distribution
  • Contact sealing type protects internal components from ingress in challenging environments
  • Grease lubrication minimises maintenance needs and supports consistent performance
Application & Usage
  • Used with electric motors requiring high-speed quiet operation
  • Ideal for industrial pumps exposed to potential contaminants
  • Compatible with conveyor systems needing minimal downtime
Save to list

€7.66/ pieceexcl. VAT

€9.27incl. VAT

197 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
6303
Alternatives

€9.51/ pieceexcl. VAT

€11.51incl. VAT

12 In stock - Estimated delivery date 10/11/2026