






€9.51/ pieceexcl. VAT
€11.51incl. VAT
12 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 63..-C-2HRS |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 17 mm |
Outer Diameter | 47 mm |
Width | 14 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | P6 |
Lubrication | GA14 |
Dynamic load rating | 15.8 kN |
Static load rating | 6.5 kN |
Fatigue load limit | 0.45 kN |
Limiting speed | 15700 rpm |
Performance class | Single row |
Weight | 0.12 kg |
da_min | 22.6 mm |
B | 14 mm |
D | 47 mm |
d | 17 mm |
D1 | 38.14 mm |
d1 | 25.93 mm |
D2 | 40.07 mm |
d2 | 24.77 mm |
Da_max | 41.4 mm |
ra | 1 mm |
€7.66/ pieceexcl. VAT
€9.27incl. VAT
187 In stock - Estimated delivery date 13/11/2026